Oceanled

Led M6 Gen2 Mast Light Warm White Surface Mount


product price: $349.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

M6 Gen2 Mast Light - Surface Mount - Warm White. The M6 Gen2 Mast Series light from OceanLED is 50% brighter than its previous model with an improved design.. The narrow beam angle helps focus the powerful LEDs, enhancing the natural beauty of your vessel, making It perfect for illuminating your rigging.. Rigging. Suitable for aluminium, steel and composite rigs on all sizes of boats ranging from sport fishing to larger yachts.. Easy to install, sturdy, weatherproof and exceptionally easy to maintain. Ultra low power draw, reverse polarity protection.. Features: 38degrees Top Beam. Up to 660 Fixture Lumens. 38degrees Side Beam. Circular Beam. 1/2" (13mm) Hole. 12/24vDC. 40,000+ Hour Life. Active Thermal Control. Compact simple design. Easy to clean. Factory Sealed Unit. No Breakable Parts. Color: Warm White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.