Oceanled

Led Explore E6 Xfm Colours Dmx Underwater Light


product price: $2,699.10
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Explore E6 XFM Underwater Light - Colours Scroll. OceanLED Explore E6 is the best underwater light available. The incredible light output will stun you and your friends and will make your boat truly stand out.. The Explore E6 has the most advanced optics available on the market. These optics are designed exclusively by OceanLED and offer a truly striking 90degrees surface beam angle with a focused 20degrees side beam produces a blade of light under the water that penetrates further, illuminating a larger area without any loss. There are other lights in the market that claim to be bright, but if you don' t focus that power, you don' t achieve great results and that' s what sets OceanLED apart from the rest.. The Explore E6 is a technologically advanced, super-efficient light. The mix of optics, electronics, form factor and built in driver work together to make the most advanced underwater light series available in the market.. The Explore E6 packs an incredible 11,000 fixture lumens into a low profile, Xchangeable Flush Mount body, meaning the light cartridge can be removed from inside the hull should maintenance be required. The compact size and built in driver mean less space is required inside the vessel, allowing installation in tight areas and the designed clamping ring makes installation quicker and easier.. The advanced PCB design used in the Explore E6 results in a dual Midnight Blue, and Ultra white LED light without a reduction in single color fixture lumens, ensuring the light output is as bright as possible. The Explore E6 is also available in an RGBW version, controlled by either a toggle switch or DMX. Choose from a limitless color palette to best suit the yachts ambience and maximize the lighting effect in varying water conditions or enhance a party theme/atmosphere or merely change the color for fun.. Looking to catch more fish? Switch on the Fish-Strobe mode, and the light emits a random strobe pattern that is proven to attract extra baitfish and help catch more fish. The Explore E6 can be fitted in hull, facing downwards, as the ultimate way to attract sportfish in the powerful strobing mode.. Maintenance is virtually zero. Just wipe the lens with a cloth to remove any marine growth thanks to the special Tritonium coating.. Features: 11,000 Fixture Lumens. Best-in-class performance from this ultra-bright light makes it the obvious choice for those who want to be seen. 90degrees/20degrees Beam Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.