Oceanled

Led Explore E3 Xfm Midnight Blue Underwater Light


product price: $1,548.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Explore E3 XFM Ultra Underwater Light - Midnight Blue. Technologically advanced & super efficient. Explore is the ultimate choice of underwater light series.. The Explore E3 has the most advanced optics available on the market. These optics are designed exclusively by OceanLED and offer a truly striking 90degrees surface beam angle with a focused 20degrees side beam producing a blade of light under the water that penetrates further, illuminating a larger area with minimal loss.. The ultra low profile outer face of the housing is designed for vessels wanting to go fast and have no impact on speed or flow of water over the hull, perfect for the sides or running surfaces.. Features: Superior light distribution due to advanced, generation optics. Available in single, dual or full RGBW color scroll models. In built driver for easy installation. 90degrees top beam - A true wide-angled, focused beam lights up a large area of water, flooding it with light. 20degrees side beam - A true wide-angled, focused beam lights up a large area of water, flooding it with light. Rectangular beam. 5,000 Fixture Lumens - Best-in-class performance from this ultrabright light makes it the obvious choice for those who want to stand out from the crowd. Compact Design - The compact size and built in driver mean less space is required inside the vessel, allowing installation in tight areas. Reduced Installation Time - All aspects of this design make installation quicker and simpler. Simple Toggle Control - Changing to Fish-Strobe or selecting a color on the RGBW model is a simple toggle of the power switch. Fish-Strobe Mode - Exceptionally bright, randomized strobing of the light is proven to attract more bait and catch more fish. Same Light Output as Sport Series - E3 can be mixed with Sport series lights. Sport can be used on transom and E3 along the sides where flush mount is preferred.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.