Oceanled

Explore E6 Thru Hull - Full RGBW Colors DMX


product price: $2,249.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Explore E6 Thru Hull - Full RGBW Colors DMX. The Explore E6 TH is the perfect choice for transoms that require a thru-hull-style underwater LED light. The Explore TH has the same power and technical capabilities as the current E6 XFM but in a compact thru-hull design. The OceanLED signature advanced optics result in an amazing in-water effect that accents a yacht’s exterior lines and imposing position in the water, without any loss of beam definition. The defined, 90-degree angle of the beam from above looking down, delivers a halo effect around the yacht with minimal dark space near the hull when spaced effectively around the yacht.IP69k Protection & Temporary Rear Submersion Protection. As part of our continuous strive for delivering the highest quality products to our customers, the Explore TH series is certified to have the highest achievable rating of protection against water ingress, also known as IP69k. IP69k goes one step further than the industry standard IP68, the rating for continuous immersion in water. IP69k gives our customers total peace of mind when choosing the best possible solution for their yachts. The rear of the light is protected from in-hull temporary submersion for boats where rough seas and waves sometimes flood the stern. Superior Protection. Total Peace of Mind.Features 90-degree top beam. 20-degree side beam. 6,000 fixture lumens . Rectangular beam. Compact design and small external driver. Control by switch or by DMX.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.