Oceanled

Explore E2 Narrow Beam, Midnight Blue


product price: $1,394.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Explore E2 Narrow Beam - Midnight Blue The E2 is our latest addition to the Explore range, giving customers a compact smaller XFM light for tight installation spaces, but with all the build quality and premium features of the larger lights in the range. Choice of Beam With the E2, you can choose either the signature Explore Series wide-angle beam 90 deg x 20 deg Elliptical, or a new narrow ''laser'' beam shape 20 deg Circular, depending on your desired effect. Advanced Water Ingress Protection The Explore E2 benefits from full IP69k Certification, the highest possible rating. Also, the rear of the light is protected from in-hull temporary submersion for boats where rough seas and waves sometimes flood the stern. XFM Removal The Explore E2 has the same XFM capabilities as the larger lights in the range, being able to remove the light body for maintenance or upgrades, without the need to haul the boat. Control your Explore E2 lights Control your Explore E2 lights via the 3rd party switch or push button of your choice. Features: Elliptical 90 deg / 20 deg Wide Beam Option Circular 20 deg Beam Option Up to 3000 Fixture Lumens Compact design and built-in driver. Ultra-low profile outer bezel. IP69k Certification + In-hull Temporary Submersion Protection Specifications: Fixture Lumens* total light output from a finished fixture: 3000 Beam angle Wide: 90 deg / 20 deg Elliptical Beam angle Narrow: 20 deg Circular IP Rating: IP69k Minimum-Maximum operating voltage DC: 10-30V DC Current / Amp draw DC: 3.5A@12V DC / 1.5A@24V DC Driver type: Internal Correlated Color Temp: 6500k White Rear Temporary Submersion Protection: Yes Fish Strobe: Yes Anti-fouling properties: Tritonium coated lens LED Manufacturer: CREE Mounting Recommendations: Boat size: Up to 20m 65' Transom / Hull spacing: 1 - 1.5m 3-5' Installation depth below waterline: 25-30cm 10-12'' Maximum Hull Thickness: 60mm 2.4'' Physical: Total weight: 0.8kg 1.76lbs Total Diameter Including Bezel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.