Oceanled

Discover Series D3 Underwater Light - Midnight Blue


product price: $409.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Discover Series D3 Underwater Light - Midnight Blue. The Discover Series D3 underwater LED light from OceanLED, is ideal for boats that want to discover the many benefits of underwater lighting.Superior Protection, Total Peace of Mind. The Discover D3 is rated at IP69k, the highest achievable rating of protection against water ingress. IP69k goes one step further than the industry standard IP68, giving you additional protection and peace of mind. The rear of the light is protected from in-hull temporary submersion for boats where rough seas and waves sometimes flood the stern. Compact Design. The D3’s compact dimensions make it ideal for tight-fitting areas or smaller boats.Advanced Signature Optics - Wide Surface Beam. The Discover D3 benefits from OceanLED’s signature optics 90° x 20°, producing an unrivaled optimal lighting effect.Advanced Signature Optics - Narrow side Beam. The OceanLED signature optics produce a narrow side beam, that has a minimal light loss, focusing the beam where you need it and penetrating further through the water.Control your lights Control your Discover D3 lights via the 3rd party switch or push button of your choice. Consult the installation manual for more information.Features: 700 Fixture lumens. 90° Top Beam . Elliptical Beam Shape . 20° Side Beam . IP69k Protection. Compact size for tight spaces and smaller boats. Rear Submersion Protection. Can be used above water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.