Shop All Marine & Boat Speakers & Navigation
This Product is Discontinued
Ocean Breeze Marine Accessories
Ocean Breeze Marine Speaker Spacer f/Wet Sounds REVO 6 - 6.5" Series S (Discontinued)
Mfr # WS-REV6-50-WHT
Zoro # G801968575
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ocean Breeze Marine Accessories
- MFR # WS-REV6-50-WHT
- Zoro # G801968575
- UPC # 616050457598
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Speaker Spacer for Wet Sounds REVO 6 - 6.5" Series Speakers - .50" - White
Don't have enough depth to install your speaker/subwoofer? Problem solved these spacer rings give you that extra space needed to mount your speaker/subwoofer.
Specifications:
- Thickness - .50"
- Edge - 1/16" Round
- Outer Diameter - 6.8" or 173 mm
- Bolt Hole Circle Diameter - 6.2" or 158 mm
- Mounting Hole Diameter - 5" or 127 mm
Compatible With 6.5" REVO 6:
- REVO 6 XW-W , REVO 6 SW-W, REVO 6 XS-S, REVO 6 XW-B, REVO 6 SW-B, REVO 6 XS-W-SS, REVO 6 XS-G-SS and REVO 6 XS-B-SS
*Sold as a Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.