Shop All Marine & Boat Speakers & Navigation
Ocean Breeze Marine Accessories
Ocean Breeze Marine Speaker Spacer f/Wet Sounds RECON 5 - 5" Series Sp
Mfr # WS-RECO5-100-WHT
Zoro # G901967706
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ocean Breeze Marine Accessories
- MFR # WS-RECO5-100-WHT
- Zoro # G901967706
- UPC # 616050457932
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Speaker Spacer for Wet Sounds RECON 5 - 5" Series Speakers - 1" - White
Don't have enough depth to install your speaker/subwoofer? Problem solved these spacer rings give you that extra space needed to mount your speaker/subwoofer.
Specifications:
- Thickness - 1"
- Edge - 1/16" Round
- Outer Diameter - 5.9" or 173 mm
- Mounting Hole Diameter - 4.92" or 127 mm
Compatible With 5" RECON 5:
- RECON 5-S
*Sold as a Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tg36 Heavy Duty Tire Hammer (KEN35425)
- STENS M82718 Fan Belt For John Deere 316 With Onan Engines 46" And 50" Deck (266-216)
- WEATHERTECH Front FloorLiners, Black, Model 441251 (441251)
- FEY Bumper Step Pad Repl 4pc (00007147)
- GARMIN 6-Pin Female to 8-Pin Male Adapter (010-11612-00)
- GARMIN Garmin STRIKER™ 4 Portable Fishfinder Bundle w/77/200kHz Transduc (010-01550-10)
- STANDARD HORIZON Wired Remote Access Microphone RAM4 (SSM-70H)
- ANCOR Nylon Fully Insulated Disconnect - Female - 22-18 - 25-Piece (211408)
- SHAKESPEARE 5120 8' AM / FM Antenna (5120)
- GARMIN PanoptixLiveScopeLVS12 Transom Mount Bracket (010-12846-02)
- BLUE SEA SYSTEMS Blue Sea - SMS Panel Enclosure w/ELCI (16A) & 3 Blanks - 230V AC (3121)
- Ocean Breeze Marine Accessories Marine & Boat Speakers & Navigation