Shop All Marine & Boat Speakers & Navigation
Ocean Breeze Marine Accessories
Ocean Breeze Marine Speaker Spacer f/Infinity Reference Series 8" Spea
Mfr # IF-RS-800-100-BLK
Zoro # G901968055
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ocean Breeze Marine Accessories
- MFR # IF-RS-800-100-BLK
- Zoro # G901968055
- UPC # 616050459332
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Speaker Spacer for Infinity Reference Series 8" Speakers - 1" - Black
Don't have enough depth to install your speaker/subwoofer? Problem solved these spacer rings give you that extra space needed to mount your speaker/subwoofer.
Specifications:
- Thickness - 1"
- Edge - 1/16" Round
- Outer Diameter - 8.78" or 223 mm
- Bolt Hole Circle Diameter - 7.72" or 196 mm
- Mounting Hole Diameter - 6.77" or 172 mm
Compatible With 8" Reference:
- 822MLW and 822MLT
*Sold as a Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P553000 (P553000)
- UNITY 11482 Front Right Complete Strut Assembly (11482)
- DAYCO Auto V-Belt, Industry Number 11A1205 (15475)
- HALTEC Rubber Grommet, for TV509, PK10 (G-172)
- PYLE Marine Bt Receiver Stereo & Speaker Kit, PLMRKT38W (PLMRKT38W)
- BLUE SEA SYSTEMS Blue Sea Analog Meter Shunt 100A/50mV (9230)
- PYLE Waterproof Rated Bluetooth Marine Tower Speakers - Wakeboard Subwoofer Speaker System with Wireless (PLMRLEWB47BB)
- STANDARD HORIZON Replacement MIC f/VLH-3000 (CB3559001)
- BLUE SEA SYSTEMS Traditional Metal Dual Bank Battery Management Panel (8690)
- HUMMINBIRD Humminbird HELIX 12® CHIRP MEGA DI+ GPS G4N CHO Display Only (411440-1CHO)
- VERATRON 52MM 2-1/16 in. OceanLink Coolant Temperature Gauge, 120 deg C/250 deg F, White Dial and (A2C1065970001)
- Ocean Breeze Marine Accessories Marine & Boat Speakers & Navigation