Shop All Marine & Boat Speakers & Navigation
Ocean Breeze Marine Accessories
Ocean Breeze Marine Speaker Spacer f/Infinity Reference Series 6.5" Sp
Mfr # IF-RS-650-100-BLK
Zoro # G901968147
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ocean Breeze Marine Accessories
- MFR # IF-RS-650-100-BLK
- Zoro # G901968147
- UPC # 616050459257
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Speaker Spacer for Infinity Reference Series 6.5" Speakers - 1" - Black
Don't have enough depth to install your speaker/subwoofer? Problem solved these spacer rings give you that extra space needed to mount your speaker/subwoofer.
Specifications:
- Thickness - 1"
- Edge - 1/16" Round
- Outer Diameter - 7.01" or 178 mm
- Bolt Hole Circle Diameter - 6.14" or 156 mm
- Mounting Hole Diameter - 5.04" or 128 mm
Compatible With 6.5" Reference:
- 622MLW and 622MLT
*Sold as a Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Quik-Set Hooker 10 lb. Anchor Kit (95090)
- MAG 1 Automatic Transmission Fluid, 5 Gal. (MAG00905)
- AGS 1/2 x 25ft Nylon Fuel Line (FLRN-725)
- STANDARD IGNITION S539, Hp4370 (HP4370)
- RAYMARINE Raynet To Raynet Cable 5M A80005 (A80005)
- RAYMARINE Axiom™ 9 - 9" MFD Chartplotter (E70366)
- DAVIS INSTRUMENTS Air Dryer 1000 (1458)
- RAYMARINE 400Mm Backbone Cable For Seatalk Ng (A06033)
- PROMARINER Prosporthd Series USA Batttery Charger, 6 Amps, 1 Bank (44006)
- STANDARD HORIZON Eclipse-Series VHF Radio, Black (GX1400B)
- GARMIN 12V Adapter Cable f/Cigarette Lighter (010-10085-00)
- Ocean Breeze Marine Accessories Marine & Boat Speakers & Navigation