Shop All Marine & Boat Speakers & Navigation
Ocean Breeze Marine Accessories
Ocean Breeze Marine Speaker Spacer f/FUSION FR6022 - 6" Speakers - .25
Mfr # FS- FR6022-600-25-BLK
Zoro # G501968189
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ocean Breeze Marine Accessories
- MFR # FS- FR6022-600-25-BLK
- Zoro # G501968189
- UPC # 616050458267
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
Speaker Spacer for FUSION FR6022 - 6" Speakers - .25" - Black
Don't have enough depth to install your speaker/subwoofer? Problem solved these spacer rings give you that extra space needed to mount your speaker/subwoofer.
Specifications:
- Thickness - .25"
- Edge - 1/16" Round
- Outer Diameter - 6.94" or 176 mm
- Bolt Hole Diameter - 6.13" or 156 mm
- Mounting Hole Diameter - 5.35" or 136 mm
Compatible With:
- FR6022
*Sold as a Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cabin Air Filter, P3600WS (P3600WS)
- BALDWIN FILTERS Fuel/Water Separator With Bail Handle, PF598-10 (PF598-10)
- ILC Replacement for PERKINS 185046320 ALTERNATOR (185046320 ALTERNATOR)
- ANYSIZEBASKET Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 4 x .032 Basket and Bucket (DND-095RND120-C04S-B)
- VDO Pressure Sender 80 PSI Floating Ground - 1/8-27NPT 32/1 (360-410)
- WHITECAP S.S. Microphone Clip (S-500)
- GENUINE Sunroof Cable Rgt, 96456414400 (96456414400)
- VEXILAR Glo-Ring (VGR001)
- BOSS AUDIO Boss Audio MRWT40RGB 2-Way Marine Waketower/UTV Roll Bar LED Speaker System, 1 pr. (MRWT40RGB)
- CAFRAMO Tiny Tornado II 827 4.5" Handheld 1-Speed Fan - Black (827CATCS)
- STANDARD HORIZON GX1850 Fixed Mount VHF - NMEA 2000 - Black (GX1850B)
- Ocean Breeze Marine Accessories Marine & Boat Speakers & Navigation