Ocean Breeze Marine Accessories

Ocean Breeze Marine Speaker Spacer f/FUSION FR6022 - 6" Speakers - 1"


product price: $59.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

-Speaker Spacer for FUSION FR6022 - 6" Speakers - 1" - Black-

Don't have enough depth to install your speaker/subwoofer? Problem solved these spacer rings give you that extra space needed to mount your speaker/subwoofer.

-Specifications:-Thickness - 1"
  • Edge - 1/16" Round
  • Outer Diameter - 6.94" or 176 mm
  • Bolt Hole Diameter - 6.13" or 156 mm
  • Mounting Hole Diameter - 5.35" or 136 mm
  • -Compatible With:-FR6022

    *Sold as a Pair

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.