Shop All High Visibility Shirts & Sweatshirts
Occunomix
XL T-Shirt, Hi-Vis Orange
Mfr # LUX-XSSPB-OXL
Zoro # G4327928
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
- Standards NOT ANSI RATED
- Number of Outside Pockets 1
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-XSSPB-OXL
- Zoro # G4327928
- UPC # 021844613959
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 48 in |
Sleeve Length | 17 1/4 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Orange, Sleeve Type Short, Sleeve Length 17 1/4 in, Size XL, Maximum Chest Size 48 in, Length 30 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XSSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Knit Gloves, Beige, S, 5JK53, PR (60VY34)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, 2XL (9134-2X)
- G-TEK GP Nitrile-Coated Nylon Gloves, Large, Blue/Black, Pair, 12PK (34-500/L)
- CONDOR Cut Resistant Gloves, PR (61JC50)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-Y2X)
- OCCUNOMIX Small T-Shirt, Hi-Vis Orange (LUX-XSSPB-OS)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-O2X)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-TSSP2B-YL)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-O2X)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 3 (LUX-CSWT-YL)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: 4XL (HW200FO (4XL))
- Occunomix Workwear and Protective Clothing