Shop All High Visibility Shirts & Sweatshirts
Occunomix
XL Men's Sweatshirt, Yellow
Mfr # LUX-SWTLHZ-YXL
Zoro # G7052062
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Yellow
- Features Drawstring and Adjustable Stoppers, Pouch Pocket
- Back Stripe Pattern U
- Standards ANSI, ISEA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SWTLHZ-YXL
- Zoro # G7052062
- UPC # 021844572041
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 30 in |
Sleeve Length | 26 1/2 in |
Fits Chest Size | 42 in |
Size-Body Type | Regular |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Reflective Stripe Width | 2 in |
Description
Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 6 oz, Size XL, Features Drawstring and Adjustable Stoppers, Pouch Pocket, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDGARDS Quickserve Embossed Cast Straight Cuff Polyethylene Glove, PK1000 (303362365)
- SHOWA CoatedGlove, Blk/Gr, 2XL, VF, 160F90, PR (381XXL-10-V)
- BROTHER Label, Black/Green, .35" x 26.2 ft. (M721)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Hot Work In Progress Keep Out, Landscape (OS-DS-A-1014-L-1365)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y2X)
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y5X)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLHZ-YL)
- OCCUNOMIX Hooded Sweatshirt, S, ANSI Class 3 (LUX-HZSWTBX-YS)
- OCCUNOMIX Medium T-Shirt, Yellow (LUX-SSETP2-YM)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLH-YL)
- GSS SAFETY Moisture Wicking Short Sleeve Safety T-S (5502-2XL)
- Occunomix High Visibility Shirts & Sweatshirts