Shop All High Visibility Jackets & Coats
Occunomix
XL High Visibility Jacket, Yellow
Mfr # LUX-250-JB-BYXL
Zoro # G4328287
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Color Yellow
- Features Waterproof With Sealed Seams
- Waterproof Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-250-JB-BYXL
- Zoro # G4328287
- UPC # 021844613355
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 29 1/2 in |
Fits Chest Size | 63 in |
Garment Length | Hip Length |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 48 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Fire Hose Nozzle, 3/4 In., Red Bumper (SL075)
- HELLY HANSEN Rain Jacket with Hood, Navy, L (70317_590-L)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, XL (540-XL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-4/UGN)
- OCCUNOMIX 5XL High Visibility Jacket, Yellow (LUX-250-JB-BY5X)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, XL (LUX-TJR-YXL)
- OCCUNOMIX Jacket, Bomber, Hi-Vis Yellow, S (LUX-TJBJ-YS)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 5XL (LUX-ETJBJ-Y5X)
- OCCUNOMIX XL High Visibility Jacket, Orange (LUX-ETJBJ-OXL)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.XL)
- Occunomix High Visibility Jackets & Coats