Occunomix

X-Back Jacket, Unisex, M, Orange


product price: $49.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
  • Material Polyester
  • Standards ANSI/ISEA 107-2015, CSA Z96-15
  • Fabric Weight 13.5 oz
  • Features 2 in Reflective w/Contrasting Trim
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M
Fits Chest Size 42 in to 44 in
Minimum Chest Size 38 in
Garment Length Hip Length
Maximum Chest Size 40 in
Size-Body Type Regular

Description

High Visibility X-Back Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 2, Number of Outside Pockets 3, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions Yes, Back Stripe Pattern X, Includes Hood Yes, Hood Style Packable Hood in Collar, Length Type Hip, Includes Lining No, Maximum Chest Size 40 in, Features 2 in Reflective w/Contrasting Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.