Shop All High Visibility Jackets & Coats
Occunomix
X-Back Jacket, Unisex, 4XL, Yellow
Mfr # LUX-350-B2X-Y4X
Zoro # G4573970
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R, CSA Z96-15
- Fabric Weight 300 den
- Features 1 Mic Tab, Zip-Out Quilted Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-350-B2X-Y4X
- Zoro # G4573970
- UPC # 021844622845
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Fits Chest Size | 58 in to 60 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Minimum Chest Size | 58 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 60 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 4XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 60 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type Contrasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM HAZARDOUS WASTE LABEL USED OIL 4 in x 4 in MHZW36PSP (MHZW36PSP)
- CHILL-ITS BY ERGODYNE Cooling Hat, Red, Universal (6710)
- NMC Exit (With Right Arrow), 10X10, Glow Rigid (GL17R)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHLG002500)
- OCCUNOMIX Medium High Visibility Jacket, Orange (LUX-ETJBJ-OM)
- OCCUNOMIX XL Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YXL)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-ETJBJR-BYL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, M (SP-BRJ-YM)
- OCCUNOMIX Jacket, Unisex, 4XL, Orange (LUX-350-JB-BO4X)
- OCCUNOMIX Two Tone Jacket, Unisex, L, Yellow (LUX-350-JB2-YL)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, 4XL (V1130560U-4XL)
- Occunomix High Visibility Clothing