Shop All High Visibility Jackets & Coats
Occunomix
X-Back Jacket, Unisex, 3XL, Yellow
Mfr # LUX-350-B2X-Y3X
Zoro # G4573952
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R, CSA Z96-15
- Fabric Weight 300 den
- Features 1 Mic Tab, Zip-Out Quilted Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-350-B2X-Y3X
- Zoro # G4573952
- UPC # 021844622838
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Garment Length | Hip Length |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 3XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 56 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type Contrasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX 8 Men's Steel (5T254)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7913B/9L)
- JACKSON SAFETY Maxview Faceshield, Visor Coating: Uncoated (14202)
- LACROSSE Iceman Boot Liner, Size 15, 10 in.H, Blk, PR (904000)
- OCCUNOMIX X-Back Jacket, Unisex, 2XL, Yellow (LUX-350-B2X-Y2X)
- OCCUNOMIX X-Back Jacket, Unisex, L, Yellow (LUX-350-B2X-YM)
- OCCUNOMIX X-Back Jacket, Unisex, S, Yellow (LUX-350-B2X-YS)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, 5XL (LUX-TJRE-Y5X)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size M (LUX-ETJBJ-YM)
- TOUGH DUCK Safety Down Filled Parka, Fluor.4XL (SJ392)
- Occunomix High Visibility Clothing