Shop All High Visibility Jackets & Coats
Occunomix
X-Back Jacket, Unisex, 2XL, Orange
Mfr # LUX-350-B2X-O2X
Zoro # G4574250
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Standards ANSI/ISEA 107-2015, CSA Z96-15
- Material Polyester
- Fabric Weight 13.5 oz
- Features 2 in Reflective w/Contrasting Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-350-B2X-O2X
- Zoro # G4574250
- UPC # 021844622906
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Garment Length | Hip Length |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Description
High Visibility X-Back Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 2, Number of Outside Pockets 3, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions Yes, Back Stripe Pattern X, Includes Hood Yes, Hood Style Packable Hood in Collar, Length Type Hip, Includes Lining No, Maximum Chest Size 52 in, Features 2 in Reflective w/Contrasting Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoes, Black, 10EEE, PR (FS2005)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106601729)
- JUSTRITE 5 gal Green Polypropylene, Steel Type I Safety Can Oil (7150410)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- OCCUNOMIX X-Back Jacket, Unisex, M, Orange (LUX-350-B2X-OM)
- OCCUNOMIX 4XL High Visibility Jacket, Orange (LUX-ETJBJ-O4X)
- OCCUNOMIX Jacket, Unisex, 2XL, Yellow (LUX-350-JB-BY2X)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-TJBJ-BYM)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, XL (LUX-TJRE-YXL)
- OCCUNOMIX Medium High Visibility Jacket, Yellow (LUX-250-JB-BYM)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXL (US768)
- Occunomix Workwear and Protective Clothing