Shop All Cold Weather Caps, Hats & Liners
Occunomix
Winter Liner, Universal, Polyester, Camo
Mfr # LF649
Zoro # G0073039
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size Universal
- Areas Covered Other
- Style Liner
- Features Anti Pilling Super Heavy Weight Fleece, Mesh Mouth or Nose Guard, No Insulated Ear Barrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LF649
- Zoro # G0073039
- UPC # 021844561069
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Winter Liner |
Color | Camo |
Material | Polyester |
Areas Covered | Other |
Style | Liner |
Features | Anti Pilling Super Heavy Weight Fleece, Mesh Mouth or Nose Guard, No Insulated Ear Barrier |
Adjustment Type | Hook-and-Loop |
Lining Material | 100% Polyester Fleece |
Includes Face Mask | No |
Insulation Level | Light Duty |
Number of Layers | 1 |
Product Type | Hard Hat Liner |
Description
Winter Liner, Outer Material Polyester, Areas Covered Chest, Adjustment Type Hook-and-Loop, Outer Color Camo, Lining Material 100 Percent Polyester Fleece, Features Anti Pilling Super Heavy Weight Fleece, Mesh Mouth or Nose Guard, No Insulated Ear Barrier, Number of Layers 1, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe XS 4-7, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUXS)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 24 in Length, 24283 (A-1824-24283)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7011)
- OCCUNOMIX Occunomix Premium Flame Resistant 3-In-1 Fleece Balaclava Black, 1070FR-06 (1070FR-06)
- OCCUNOMIX Flame Resistant Liner, ATPV 21 cal./cm2 (LP690)
- OCCUNOMIX Liner-Hard Hat Cotton Shell Fl (SN530)
- OCCUNOMIX Liner, Hard Hat, Occ Lf648, PK6 (LF648)
- OCCUNOMIX Knit Cap, Orange, Universal (LUX-KCR-O-P)
- OCCUNOMIX Flame Resistant Winter Liner, Blue, Universal Size (RB405)
- TIMBERLAND PRO PRO(R) Watch Cap, OS (TB0A1V98148)
- Occunomix Cold Weather Caps, Hats & Liners