Shop All Cold Weather Caps, Hats & Liners
Occunomix
Winter Liner, Universal, Polyester, Blue
Mfr # LM660
Zoro # G8585701
original price:
$9.15
9% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Size Universal
- Areas Covered Mouth/Face, Other
- Style Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LM660
- Zoro # G8585701
- UPC # 021844270053
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Winter Liner |
Color | Navy |
Material | Cotton |
Areas Covered | Mouth/Face, Other |
Style | Liner |
Adjustment Type | Hook-and-Loop |
Lining Material | 100% Cotton |
Additional Features | Extended Neck Coverage |
Number of Layers | 2 |
Includes Face Mask | No |
Insulation Level | Medium Duty |
Product Type | Hard Hat Liner |
Description
Winter Liner, Outer Material Cotton, Areas Covered Face, Neck, Adjustment Type Hook-and-Loop, Outer Color Navy, Lining Material 100 Percent Cotton, Number of Layers 2, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Hand Warmer, 2 In x 3-1/2 In, PR, PK10 (5551)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH2X001200)
- OCCUNOMIX Classic Mid-Length Twill Winter Liner Navy, (LB600)
- OCCUNOMIX Occunomix Extra Long Hard Hat Liner with Mouthpiece (LM660)
- OCCUNOMIX Hard Hat Winter Liner (RK800-01)
- OCCUNOMIX Winter Liner, Universal, Polyester, Camo (LF649)
- OCCUNOMIX Flame Resistant Liner, ATPV 28.6 cal./cm2 (LZ620-FR)
- OCCUNOMIX Liner, Hard Hat, Occ Lf648, PK6 (LF648)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6871)
- Occunomix Head Protection