Shop All Cold Weather Caps, Hats & Liners
Occunomix
Winter Liner, Universal, Cotton, Blue
Mfr # SS551
Zoro # G8917745
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Size Universal
- Areas Covered Mouth/Face, Other
- Style Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # SS551
- Zoro # G8917745
- UPC # 021844560949
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Winter Liner |
Color | Navy |
Material | Cotton |
Areas Covered | Mouth/Face, Other |
Style | Liner |
Adjustment Type | Hook-and-Loop |
Lining Material | 50% Acrylic, 50% Polyester |
Includes Face Mask | No |
Insulation Level | Medium Duty |
Number of Layers | 2 |
Includes | Removable Mouthpiece |
Product Type | Hard Hat Liner |
Description
Winter Liner, Outer Material Cotton, Areas Covered Ears, Face, Head, Adjustment Type Hook-and-Loop, Outer Color Navy, Lining Material 50 Percent Acrylic, 50 Percent Polyester, Number of Layers 2, Size Universal, Includes Removable Mouthpiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1110894)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 11 Sz, PR (S18TAFGFN1)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206087)
- OCCUNOMIX Flame Resistant Liner, ATPV 21 cal./cm2 (LP690)
- OCCUNOMIX Flame Resistant Winter Liner, Blue, Universal Size (RB405)
- OCCUNOMIX Winter Liner, Universal, Polyester, Camo (LF649)
- OCCUNOMIX Occunomix Knit Tube Winter Liner (RK800-01)
- OCCUNOMIX Winter Liner, Universal, Polyester, Blue (LM660)
- OCCUNOMIX Liner-Hard Hat Cotton Shell Fl (SN530)
- MAGID Chicago Protective Apparel 6 oz NFPA 70E Compliant ArcRated Balaclava (KN51NFPA)
- Occunomix Cold Weather Caps, Hats & Liners