Shop All Traffic Safety Vests and Apparel
Occunomix
W/ASTM 130C -7/105C
Mfr # LUX-SSFULLZ-YL
Zoro # G8488254
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Color Yellow/Green
- Material Polyester
- Vest Stripe Color Family Green/Yellow/Silver
- Number of Pockets with Closure 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSFULLZ-YL
- Zoro # G8488254
- UPC # 021844562714
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 23 in |
Fits Chest Size | 39" to 43" |
Details
ATPV Rating | Not Rated |
Item | High Visibility Vest |
Color | Yellow/Green |
Material | Polyester |
Vest Stripe Color Family | Green/Yellow/Silver |
Number of Pockets with Closure | 1 |
Gender | Unisex |
ANSI Class | 2 |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Stripe Color | Silver |
Hazard Risk Category (HRC) | 0 |
Closure Type | Zipper |
Features | 3M Reflective Material, Zipper Closure |
Back Stripe Pattern | U-Block with Double Horizontal Base Icon |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 3 |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 39 In. to 43 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 23 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 3, Number of Pockets with Closure 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Silver Mirror Polarized (BALDR)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (21010167)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- DEWALT Heated Jackets Camo Fleece Heated Vest-L (DCHV085D1-L)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- 3M Scotchlite Sfty Vest Ylw (94617-80030-PS)
- Occunomix Workwear and Protective Clothing