Shop All Traffic Safety Vests and Apparel
Occunomix
VWR 89095-674
Mfr # LUX-SSCOOL2-YL
Zoro # G8488297
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107-2015 Type R Class 2
- Features Mesh, 3M Reflective Material, Two-Tone striping, 2 pockets
- Number of Pockets with Closure 1
- Fits Chest Size 40" to 42"
- ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSCOOL2-YL
- Zoro # G8488297
- UPC # 021844555532
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 40" to 42" |
Length | 29 in |
Details
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Item | High Visibility Vest |
Features | Mesh, 3M Reflective Material, Two-Tone striping, 2 pockets |
Number of Pockets with Closure | 1 |
ANSI Class | 2 |
Vest Stripe Color Family | Green/Yellow |
Back Stripe Pattern | U-Block |
Stripe Color | Yellow/Green |
Gender | Unisex |
Closure Type | Hook-and-Loop |
ATPV Rating | Not Rated |
Material | Polyester Mesh |
Color | Yellow/Green |
Hazard Risk Category (HRC) | 0 |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 1 |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 In. to 42 In., Gender Unisex, Stripe Color Yellow/Green, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Waterproof Vinyl Sleeves (952081 59-001)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12752)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, S (V1130560U-S)
- FIREX Smoke Alarm with Removable Battery, Ionization Sensor, Audible Alert, Volume Level 85dB 10 ft (i4618)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, L (61816)
- Occunomix Traffic Safety Vests and Apparel