Shop All Traffic Safety Vests and Apparel
Occunomix
VWR 89038-048
Mfr # LUX-SSFULLG-YL
Zoro # G8488349
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Silver
- Fits Chest Size 39" to 43"
- Length 29 in
- Back Stripe Pattern U-Block with Double Horizontal Base Icon
- Standards ANSI/ISEA 107-2015 Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-SSFULLG-YL
- Zoro # G8488349
- UPC # 021844562202
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 39" to 43" |
Length | 29 in |
Size | L |
Details
Item | High Visibility Vest |
Vest Stripe Color Family | Silver |
Back Stripe Pattern | U-Block with Double Horizontal Base Icon |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Hazard Risk Category (HRC) | 0 |
Closure Type | Hook-and-Loop |
Features | 3M Reflective Material, Hook & Loop Closure |
ANSI Class | 2 |
Stripe Color | Silver |
ATPV Rating | Not Rated |
Gender | Unisex |
Color | Yellow/Green |
Material | Modacrylic |
Number of Pockets with Closure | 0 |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 39 In. to 43 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Pink, 4/Case (THL130PK)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- KLEENGUARD A40 Coveralls - Zipper Front, XXL, 25 PK, White (KCC44305)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- RADIANS Safety Tether Vest, Heavy Duty, Orange, XL (SV59ZT-2ZOD-XL)
- Occunomix High Visibility Clothing