Shop All Traffic Safety Vests and Apparel
Occunomix
Vest, XL, Yellow, 50 in., 27 in. L
Mfr # LUX-SSCOOL2-YXL
Zoro # G7949367
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Color Yellow/Green
- Gender Unisex
- Length 27 in
- Standards ANSI/ISEA 107-2015 Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSCOOL2-YXL
- Zoro # G7949367
- UPC # 021844555549
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 27 in |
Size | XL |
Fits Chest Size | 44" to 46" |
Details
ATPV Rating | Not Rated |
Item | High Visibility Vest |
Color | Yellow/Green |
Gender | Unisex |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Features | Mesh, 3M Reflective Material, Two-Tone striping, 2 pockets |
ANSI Class | 2 |
Vest Stripe Color Family | Silver |
Stripe Color | Silver |
Number of Pockets with Closure | 1 |
Material | Modacrylic |
Closure Type | Hook-and-Loop |
Back Stripe Pattern | U-Block |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, Wear Protective Equipment, Recycled Aluminum, 14 in x 10 in, Mounting Holes (LCU3-0189-RA_14x10)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YP49)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4081-XXL (11))
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX L Womens Recycled Msh Zip Vst: Y Class 2 (ECO-RYIMZW-YL)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F34)
- Occunomix Workwear and Protective Clothing