Shop All Traffic Safety Vests and Apparel
Occunomix
Vest, XL, Yellow, 50-1/2 in, 28-1/2 in L
Mfr # LUX-SSG/FR-YXL
Zoro # G9267379
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Silver
- Number of Pockets with Closure 0
- Material Modacrylic
- ANSI Class 2
- Fits Chest Size 44" to 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSG/FR-YXL
- Zoro # G9267379
- UPC # 021844560925
- Country of Origin Israel
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 44" to 46" |
Length | 29 in |
Size | XL |
Details
Vest Stripe Color Family | Silver |
Number of Pockets with Closure | 0 |
Material | Modacrylic |
ANSI Class | 2 |
Gender | Unisex |
Color | Yellow/Green |
Stripe Color | Silver |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Item | High Visibility Vest |
Features | 3M Reflective Material |
Standards | ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, ATPV=5.4 cal/cm², NFPA 70E/HRC=1 |
ATPV Rating | 5.4 cal/cm2 |
Hazard Risk Category (HRC) | 1 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 5.4 cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 3M Reflective Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL (10), Green, 100 Pack (6110PF XL)
- 3M PELTOR Hard Hat Mounted Communication Headset, 25 dB, Dark Blue (MT73H7P3E4D10-NA)
- MECHANIX WEAR Mechanics Gloves, L, Black/Red, Trek Dry(R)/TPR (MPT-52-010)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 9, E Width (402109BLK090)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- SAFE HANDLER Child Reflective Safety Vest, Large, Yellow(2-Pack) (BLSH-ES-L-SV1Y-2)
- Occunomix Traffic Safety Vests and Apparel