Shop All Traffic Safety Vests and Apparel
Occunomix
Vest, 3XL, Yellow, 58 in., 28-1/2 in. L
Mfr # LUX-SSG/FR-Y3X
Zoro # G7949349
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Back Stripe Pattern U-Block
- Gender Unisex
- Standards ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, ATPV=5.4 cal/cm², NFPA 70E/HRC=1
- Number of Pockets with Closure 0
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSG/FR-Y3X
- Zoro # G7949349
- UPC # 021844560871
- Country of Origin Israel
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Length | 27 in |
Fits Chest Size | 52" to 54" |
Details
Back Stripe Pattern | U-Block |
Gender | Unisex |
Standards | ANSI/ISEA 107-2015 Type R Class 2, ASTM F1506, ATPV=5.4 cal/cm², NFPA 70E/HRC=1 |
Number of Pockets with Closure | 0 |
Item | High Visibility Vest |
Features | 3M Reflective Material |
ANSI Class | 2 |
Color | Yellow/Green |
Closure Type | Hook-and-Loop |
Stripe Color | Silver |
Material | Modacrylic Mesh |
ATPV Rating | 5.4 cal/cm2 |
Vest Stripe Color Family | Silver |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 5.4 cal/cm2, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 3M Reflective Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Elastomeric Polymer Ear Plugs, Pod Shape, 30 dB, Yellow, 400 PK (328-1000)
- MCR SAFETY FR Pants, Tan, 32/30 (PT2T3230)
- KGS BOOT GUARD Mink Oil Paste, 4 oz. (KG4OZMO)
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Replacement Stencil Ink Roller, 3"W (RM10-30F)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- OCCUNOMIX L Womens Recycled Msh Zip Vst: Y Class 2 (ECO-RYIMZW-YL)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, L, No Pockets (TR88061)
- Occunomix Traffic Safety Vests and Apparel