Shop All Traffic Safety Vests and Apparel
Occunomix
Vest, 2XL, Orange, 54", 27" L
Mfr # LUX-SSBRPC-O2X
Zoro # G0885925
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester Mesh
- Back Stripe Pattern U-Block
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSBRPC-O2X
- Zoro # G0885925
- UPC # 021844576384
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Length | 28 in |
Details
Item | Breakaway High Visibility Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
ATPV Rating | Not Rated |
Hazard Risk Category (HRC) | 0 |
Vest Stripe Color Family | Silver |
Features | Mesh, 3M Reflective Material, breakaway, 3 pockets |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 2 |
Description
Breakaway High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 In. to 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Caution Belt (WM115-BK-CAUYB-F-S-110)
- REEBOK Athletic Work Shoes, Stl, Blk, 11M, PR (RB1910)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (48UP52)
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- OCCUNOMIX L Womens Recycled Msh Zip Vst: Y Class 2 (ECO-RYIMZW-YL)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (WCCL2LXL)
- Occunomix High Visibility Clothing