Shop All High Visibility Vests
Occunomix
Value Solid Two-Tone Vest Class 2 Hi-Vis Yellow L,
Mfr # ECO-ATRANS-YL
Zoro # G108415543
product price: $19.45
/ea
Sold in multiples of 2 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # ECO-ATRANS-YL
- Zoro # G108415543
- UPC # 21844611757
- Country of Origin China
- Category High Visibility Vests
Description
Value solid two-tone vest class 2 hi-vis yellow l features: 2 silver reflective tape backed by contrasting ansi compliant trim 100% ansi polyester tricot large arm opening for use over cold weather outerwear 2 mic tabs pockets: double left chest with 4 pencil compartments, right chest radio/phone with hook & loop flap, 2 lower front with flap hook & loop closure, 2 lower inside, & 1 inside flashlight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTER UP IND Batter Up Ind PD-300-PT Pitch-N Throw Brace (PD-300-PT)
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (BM71C-1000-584-OR)
- HEXARMOR Safty Gloves, 9 3/5 in, Left and Right, PR1 (7071-S (7))
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Gray, Size XL (7024-12PR)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 5X-Large, Lime, Class 2 (A520C-2 5XL)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Orange/X-Large) (1287BRK-O-XL)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size M (SV4WGMM)
- 2W INTERNATIONAL Lime Economy Safety Vest, Small, Class 2 (MV529C-2 S)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Large (SV713FO (L))
- RIVER CITY Luminator™ Class II Safety Vests, XL (WCCL2LXL)
- TOUGH DUCK Quilted Safety Vest, SV051-BLACK-L (SV051)
- Occunomix High Visibility Clothing