Shop All High Visibility Vests
Occunomix
Value Solid Two-Tone Vest Class 2 Hi-Vis Yellow 2XL,
Mfr # ECO-ATRANS-Y2X
Zoro # G408415519
product price: $21.95
/ea
Sold in multiples of 2 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # ECO-ATRANS-Y2X
- Zoro # G408415519
- UPC # 21844611771
- Country of Origin China
- Category High Visibility Vests
Description
Value solid two-tone vest class 2 hi-vis yellow 2xl features: 2 silver reflective tape backed by contrasting ansi compliant trim 100% ansi polyester tricot large arm opening for use over cold weather outerwear 2 mic tabs pockets: double left chest with 4 pencil compartments, right chest radio/phone with hook & loop flap, 2 lower front with flap hook & loop closure, 2 lower inside, & 1 inside flashlight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (74-048)
- MAGID ComfortFlex M13 11 Mil Unlined Z Pattern Nitrile Gloves, 12PK (M13-10)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 2XL (61650)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGML)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-3X)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV702FO (2XL))
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/X-Large) (1294-LZ-XL)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/Medium) (1284-RZ-RD-MD)
- GLOWEAR BY ERGODYNE L Orange Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- PORTWEST Augusta Sleeved Hi-Vis Vest, XL (US383)
- Occunomix High Visibility Clothing