Shop All High Visibility Vests
Occunomix
Value Solid Two-Tone Vest Class 2 Hi-Vis Orange XL,
Mfr # ECO-ATRANS-OXL
Zoro # G308415480
Sold in multiples of 2 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # ECO-ATRANS-OXL
- Zoro # G308415480
- UPC # 21844611849
- Country of Origin China
- Category High Visibility Vests
Description
Value solid two-tone vest class 2 hi-vis orange xl features: 2 silver reflective tape backed by contrasting ansi compliant trim 100% ansi polyester tricot large arm opening for use over cold weather outerwear 2 mic tabs pockets: double left chest with 4 pencil compartments, right chest radio/phone with hook & loop flap, 2 lower front with flap hook & loop closure, 2 lower inside, & 1 inside flashlight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472G15 (472G15)
- REEBOK Athletic Style Work Boots, Comp, 10M, PR (RB6765)
- IMPACTO AIRSOL Molded Insole, Mn9-10-1/2, Wm11-12-1/2, PR (ASMOLDD/F)
- BRADY Label Printer Ribbon, B30 Series, Green, 4.33 in W x 200 ft L (B30-R10000-GN)
- RADIANS SE SV2Z Grn Mesh Med (SV25-2ZGM-M)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/X-Large) (1294-LZ-XL)
- INTERSTATE SAFETY High Visibility Safety Vest - Neon Yellow - Large (40460)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-L)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/X-Large) (1284FR-OZ-XL)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-3X/5X)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV712FO (S))
- Occunomix High Visibility Clothing