Shop All High Visibility Vests
Occunomix
Value Mesh Two-Tone Vest Class 2 Hi-Vis Yellow S,
Mfr # ECO-ATRNSM-YS
Zoro # G608415401
product price: $21.95
/ea
Sold in multiples of 2 for $43.90
$43.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # ECO-ATRNSM-YS
- Zoro # G608415401
- UPC # 21844611894
- Country of Origin China
- Category High Visibility Vests
Description
Value mesh two-tone vest class 2 hi-vis yellow s features: 2 silver reflective tape backed by contrasting ansi compliant trim 100% ansi polyester mesh large arm opening for use over cold weather outerwear 2 mic tabs pockets: tricot double left chest with 4 pencil compartments, right chest radio/phone with hook & loop flap, 2 lower front with flap hook & loop closure, 2 lower inside, & 1 inside flashlight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Goatskin Leather, Driver Gloves, Med, PK12 (127-3601M)
- 3M 3M™ 310 Safety-Walk Tape, 6" x 60', Black, 1/Case (T996310)
- CONDOR TIG Welding Gloves, Pigskin Palm, XL, PR (2MGC4)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Acrylic Block Frame (104436)
- MCR SAFETY ANSI Class 2 Hi-Vis Recycled Materials Zipper-Front Vest, L (RVCL2MLZ-L)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, L/XL (8251HDZBK)
- PORTWEST Tampa Mesh Vest, S (US380)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, 2X3X (SVSUR6-Y-2X/3X)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61658)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XXL (US370)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV702FG (3XL))
- Occunomix High Visibility Vests