Shop All High Visibility Vests
Occunomix
Value Mesh Two-Tone Vest Class 2 Hi-Vis Yellow 2XL,
Mfr # ECO-ATRNSM-Y2X
Zoro # G808415393
product price: $21.95
/ea
Sold in multiples of 2 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # ECO-ATRNSM-Y2X
- Zoro # G808415393
- UPC # 21844611931
- Country of Origin China
- Category High Visibility Vests
Description
Value mesh two-tone vest class 2 hi-vis yellow 2xl features: 2 silver reflective tape backed by contrasting ansi compliant trim 100% ansi polyester mesh large arm opening for use over cold weather outerwear 2 mic tabs pockets: tricot double left chest with 4 pencil compartments, right chest radio/phone with hook & loop flap, 2 lower front with flap hook & loop closure, 2 lower inside, & 1 inside flashlight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Cleat, Black, 6 in x 2 ft., PK50 (GRAN13537)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG561TL)
- FALLTECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (72906SC6)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48867)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV702FO (M))
- MAGID SVSUR6 ANSI Type R Class 2 Orange TwoTone HiVis Surveyors Vest, LXL (SVSUR6-O-LXL)
- RADIANS Radians SV8 Standard Type R Class 2 Solid Safety Vest (SV8GSM)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-L)
- PORTWEST NFPA 2112 Woven Vest, XL (UFR23)
- 2W INTERNATIONAL Orange Zipper Front Oralite High Viz Vest, X-Large, Class 3 (S8138C-3 XL)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 4XL, SV55-2ZOD-4X (SV55-2ZOD-4X)
- Occunomix High Visibility Clothing