Shop All High Visibility Vests
Occunomix
Value Mesh Two-Tone Vest Class 2 Hi-Vis Orange M,
Mfr # ECO-ATRNSM-OM
Zoro # G208415450
Sold in multiples of 2 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # ECO-ATRNSM-OM
- Zoro # G208415450
- UPC # 21844611986
- Country of Origin China
- Category High Visibility Vests
Description
Value mesh two-tone vest class 2 hi-vis orange m features: 2 silver reflective tape backed by contrasting ansi compliant trim 100% ansi polyester mesh large arm opening for use over cold weather outerwear 2 mic tabs pockets: tricot double left chest with 4 pencil compartments, right chest radio/phone with hook & loop flap, 2 lower front with flap hook & loop closure, 2 lower inside, & 1 inside flashlight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 11' YW Belt (M530-BK-YW-110)
- RETRACTA-BELT Mini Floor Socket, Stainless Steel, 2 in H, 3/4 in L, Satin Stainless Steel (422-2SS)
- HEXARMOR Safety Glasses, Goggle Clear Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23003-04)
- ULTRATECH IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1126)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGML)
- PORTWEST Berlin Executive Hi-Vis Vest, XL (US476)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV712FO (S))
- 2W INTERNATIONAL Lime Economy Safety Vest, Large, Class 2 (MV529C-2 L)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/4X-Large) (1284-RZ-RD-4XL)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size XL (SV54B-2ZGM-XL)
- RADIANS Radians SV3 Economy MeshType R Class 3 Vest (SV3ZGM-2X/3X)
- Occunomix High Visibility Vests