Shop All High Visibility Jackets & Coats
Occunomix
Two Tone Jacket, Unisex, M, Yellow
Mfr # LUX-350-JB2-YM
Zoro # G4572683
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Fabric Weight 300 den
- Features 1 Mic Tab, Zip-Out Quilted Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-350-JB2-YM
- Zoro # G4572683
- UPC # 021844621206
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size M, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 40 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type Contrasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- SIGNMISSION No PPE Past This Point OSHA Notice Sign, Aluminum, 10in W x 7in L, 2PK (OS-2PACK-NS-A-710-L-14758)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/16 (STL-116-5010)
- WEARWELL Mat, Vinyl, 18 in Wide, 7/8 in Thick, 10 PK (566.78x18x18BK-CS10)
- OCCUNOMIX X-Back Jacket, Unisex, 2XL, Yellow (LUX-350-B2X-Y2X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 3XL (LUX-ETJBJR-BY3X)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size M (LUX-ETJBJ-YM)
- OCCUNOMIX Medium Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YM)
- OCCUNOMIX Jacket, Unisex, 2XL, Orange (LUX-350-JB-BO2X)
- OCCUNOMIX Jacket, Unisex, 3XL, Orange (LUX-350-JB-BO3X)
- ZORO SELECT Rain Jacket, Unisex, Green, M (C16720G M)
- Occunomix High Visibility Clothing