Shop All High Visibility Jackets & Coats
Occunomix
Two Tone Jacket, Unisex, 4XL, Yellow
Mfr # LUX-350-JB2-Y4X
Zoro # G4572701
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Material Polyester
- Fabric Weight 300 den
- Features 1 Mic Tab, Zip-Out Quilted Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-350-JB2-Y4X
- Zoro # G4572701
- UPC # 021844621176
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Fits Chest Size | 58 in to 60 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 4XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 60 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type Contrasting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 M)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 3-4, Women's 5-7, 1 Pair (PAM-W567)
- OCCUNOMIX T-Shirt, Mens, L, Yellow (LUX-SSETP2B-YL)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Snap Hooks (019-5052)
- OCCUNOMIX Jacket, Unisex, 4XL, Yellow (LUX-350-JB-BY4X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 3XL (LUX-TJCW-Y3X)
- OCCUNOMIX Jacket, Unisex, 2XL, Orange (LUX-350-JB-BO2X)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- OCCUNOMIX Medium High Visibility Jacket, Yellow (LUX-250-JB-BYM)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-TJCW-Y2X)
- CONDOR Raincoat w/Detach Hood, HiVis Yellow/Green, 2XL (4GE76)
- Occunomix High Visibility Clothing