Shop All High Visibility Jackets & Coats
Occunomix
Two Tone Jacket, Unisex, 2XL, Yellow
Mfr # LUX-350-JB2-Y2X
Zoro # G4572850
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Material Polyester
- Fabric Weight 300 den
- Features 1 Mic Tab, Zip-Out Quilted Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-350-JB2-Y2X
- Zoro # G4572850
- UPC # 021844621152
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Garment Length | Hip Length |
Maximum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 2XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 52 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type Contrasting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN58)
- NMC Danger Respirator Required Sign (D464RB)
- SHOWA Coated Glves, Blk/Gr, XL, VF, 43YT11, PR (341XL-09-V)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (474S0023BL)
- OCCUNOMIX Two Tone Jacket, Unisex, L, Yellow (LUX-350-JB2-YL)
- OCCUNOMIX Two Tone Jacket, Unisex, 3XL, Yellow (LUX-350-JB2-Y3X)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 5XL (LUX-ETJBJ-Y5X)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-ETJBJR-BYXL)
- OCCUNOMIX 4XL Rain Jacket, Hi-Visibility Lime/Black (LUX-TJR-Y4X)
- OCCUNOMIX Jacket, Unisex, XL, Yellow (LUX-350-JB-BYXL)
- 2W INTERNATIONAL High Viz Rain Coat, Large, Orange, Class 3 (630C-3 L)
- Occunomix High Visibility Clothing