Shop All Work Shirts
Occunomix
T-Shirt, Orange, Koch Custom Logo, L
Mfr # LUX-300-07L
Zoro # G103480669
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Cotton
- Fabric Weight 6 oz
- Pockets 0
- Style T-Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-300-07L
- Zoro # G103480669
- Country of Origin United States
- Category Work Shirts
Dimensions
Size | L |
Details
Item | T-Shirt |
Color | Orange |
Material | Cotton |
Fabric Weight | 6 oz |
Pockets | 0 |
Style | T-Shirt |
Type | Short |
Description
T-Shirt, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Number of Outside Pockets 0, Color Orange, Sleeve Type Short, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINTER 0.3125 in. H X 1.6875 in. W X 47.6875 in. L Clear Snap In Gripper Bin Tag Holder Plastic (108777C-ACE)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900553)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (141S0036BL)
- ACCUFORM Banner, Aim For Zero, 28 x 96 In. (MBR817)
- OCCUNOMIX T-Shirt, XL, Orange, Polyester (LUX-XSSPB-OXL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 3XL (WL50DN RG 3XL)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- DICKIES Traeger Tee Shirt Charcoal Gray M (TRGSS1CHM)
- Occunomix Workwear and Protective Clothing