Shop All High Visibility Shirts & Sweatshirts
Occunomix
T-Shirt, Mens, L, Yellow
Mfr # LUX-SSETP2B-YL
Zoro # G9485691
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Fits Chest Size 44 in
- Fabric Weight 3.8 oz
- Back Stripe Pattern U
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSETP2B-YL
- Zoro # G9485691
- UPC # 021844605497
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 44 in |
Length | 29 in |
Sleeve Length | 8 in |
Size-Body Type | Regular |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size L, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 42 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104341)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, L (ARL 1136-35)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1543-RA_14X10 (U4-1543-RA_14X10)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, EVA Foam/TPR/Spandex (SP2-91-010)
- OCCUNOMIX T-Shirt, Mens, L, Orange (LUX-SSETP2B-OL)
- OCCUNOMIX T-Shirt, Mens, M, Yellow (LUX-SSETP2B-YM)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP2B-Y5X)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWT-YM)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-SSETPBK-OXL)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 4XL (LUX-SSETPBK-Y4X)
- Occunomix Workwear and Protective Clothing