Occunomix

T-Shirt, Mens, L, Orange


product price: $10.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Polyester
  • Fabric Weight 3.8 oz
  • Fits Chest Size 44 in
  • Back Stripe Pattern U
  • Standards ANSI/ISEA 107-2015 Class 2 - Type R
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Chest Size 44 in
Length 29 in
Sleeve Length 8 in
Size-Body Type Regular
Minimum Chest Size 40 in
Maximum Chest Size 42 in
Reflective Stripe Width 2 in

Description

T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size L, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 42 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.