Shop All High Visibility Shirts & Sweatshirts
Occunomix
T-Shirt, Mens, 3XL, Orange
Mfr # LUX-SSETP2B-O3X
Zoro # G9053152
original price:
$11.19
9% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Fabric Weight 3.8 oz
- Fits Chest Size 56 in
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSETP2B-O3X
- Zoro # G9053152
- UPC # 021844607309
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 56 in |
Length | 31 in |
Sleeve Length | 8.5 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 3XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 54 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Lrg 13-16 Steel Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GUL)
- DARE Gate Anchor Kit (3230)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-108)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-LSETP3B-O2X)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWT-Y3X)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-LSETPBK-OXL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSETPBK-OL)
- OCCUNOMIX Medium T-Shirt, Lime (LUX-300-04M)
- CHILL-ITS BY ERGODYNE M Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- Occunomix Workwear and Protective Clothing