Shop All High Visibility Shirts & Sweatshirts
Occunomix
T-Shirt, Mens, 2XL, Orange
Mfr # LUX-SSETP2B-O2X
Zoro # G9053143
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Fabric Weight 3.8 oz
- Fits Chest Size 52 in
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSETP2B-O2X
- Zoro # G9053143
- UPC # 021844607293
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in |
Length | 30 in |
Sleeve Length | 8 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 2XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 50 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Driveway Signal Hose, 50 ft. x 3/8" (838)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- N-FERNO BY ERGODYNE 6472 L Black Thermal Bib - 300D Oxford Shell (6472)
- 5S SUPPLIES VinylStripe 5S T's Square Green, 25PK (VST-SQUARE-GREEN)
- OCCUNOMIX SS Yellow T-Shirt, Black Ceva Logo, M (LUX-SSETP2B-YM-CEVA_02)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YM)
- OCCUNOMIX 5XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y5X)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-LSET2B-Y3X)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-YM)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP2B-Y5X)
- OCCUNOMIX XL T-Shirt, Hi-Vis Orange (LUX-LSETP3B-OXL)
- Occunomix Workwear and Protective Clothing