Shop All High Visibility Shirts & Sweatshirts
Occunomix
SS Orange T-Shirt, Black Ceva Logo, XL
Mfr # LUX-SSETP2B-OXL-CEVA_02
Zoro # G603481197
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Sleeve Type Short
- Shirt Style T-Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSETP2B-OXL-CEVA_02
- Zoro # G603481197
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Details
Item | T-Shirt |
Sleeve Type | Short |
Shirt Style | T-Shirt |
Description
T-Shirt, Shirt Style T-Shirt, Size XL, Sleeve Type Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (48-101)
- NAPCO Control Panel, Max. Number Zones 64 (GEM-P1664)
- HY-KO Posted No Trespassing Keep Out Sign 9.25" x 14", 12PK (A00813)
- IMPACTO Slkgrip Non-Slip Traction Overshoes, XL, PR (SLKGRIP)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-O2X)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class N/A (LUX-XLSPB-YXL)
- OCCUNOMIX 5XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y5X)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, S (LUX-SSETPBK-YS)
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LSET2B-O4X)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-YXL)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3, Fabric Weight: 9 oz. (LUX-SWTHZBK-O3X)
- Occunomix High Visibility Clothing