Shop All High Visibility Shirts & Sweatshirts
Occunomix
SS Orange T-Shirt, Black Ceva Logo, 3XL
Mfr # LUX-SSETP2B-O3X-CEVA_02
Zoro # G003481155
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Shirt Style T-Shirt
- Sleeve Type Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSETP2B-O3X-CEVA_02
- Zoro # G003481155
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Details
Item | T-Shirt |
Shirt Style | T-Shirt |
Sleeve Type | Short |
Description
T-Shirt, Shirt Style T-Shirt, Size 3XL, Sleeve Type Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X2L, 50 PK, Orange (99-1-6100B-X2L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MGG-03-M)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451M-08)
- 3M Marking Tape, Roll, 3In W, Black/Ylw, PK12 (5702)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y2X)
- OCCUNOMIX OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL (LUX-SSETPBK-YXL)
- OCCUNOMIX Medium T-Shirt, Lime (LUX-300-04M)
- OCCUNOMIX 4XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-Y4X)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLHZ-YL)
- OCCUNOMIX Hooded Sweatshirt, 5XL, ANSI Class 3 (LUX-HZSWTBX-Y5X)
- TOUGH DUCK 5XL Hi-Vis Sweatshirt, Black (S49431)
- Occunomix Workwear and Protective Clothing