Shop All High Visibility Shirts & Sweatshirts
Occunomix
Small T-Shirt, Hi-Vis Yellow
Mfr # LUX-XSSPB-YS
Zoro # G4327858
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
- Standards NOT ANSI RATED
- Number of Outside Pockets 1
- Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-XSSPB-YS
- Zoro # G4327858
- UPC # 021844614024
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Length | 28 in |
Sleeve Length | 16 1/4 in |
Fits Chest Size | 36 in |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Description
T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Yellow, Sleeve Type Short, Sleeve Length 16 1/4 in, Size S, Maximum Chest Size 36 in, Length 28 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XSSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-20-HV)
- MCR SAFETY Leather Welding Jacket 30 Length Xxxl (38030MWXXXL)
- AZAR DISPLAYS Red Label. 8oz. Fine Scratch Remover (NOVUS-7030)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KALHRED-0630)
- OCCUNOMIX Large T-Shirt, Hi-Vis Orange (LUX-XSSPB-OL)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Orange (LUX-XSSPB-OM)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YL)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLH-YL)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWTBX-Y4X)
- GLOWEAR BY ERGODYNE 3XL Class 2 Economy T-Shirt, Lime (8289)
- Occunomix Workwear and Protective Clothing