Shop All High Visibility Jackets & Coats
Occunomix
Small Rain Jacket, Hi-Visibility Lime/Black
Mfr # LUX-TJR-YS
Zoro # G4005224
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Standards ANSI/ISEA 107-2010
- Length 30 in
- Fabric Weight 3.53 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TJR-YS
- Zoro # G4005224
- UPC # 021844569928
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 30 in |
Fits Chest Size | 35 in to 37 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 36 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
Rain Jacket with Zip Rollaway Hood, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Men's, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Attached, Length 30 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 36 in, Lining Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- GARDNER BENDER Fire-Gard, Firestopping Caulk (FSC-1103)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9, Black, PR (N1357)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, XL (LUX-TJR-YXL)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, Medium (LUX-TJR-YM)
- OCCUNOMIX 4XL Rain Jacket, Hi-Visibility Lime/Black (LUX-TJR-Y4X)
- OCCUNOMIX X-Back Jacket, Unisex, L, Yellow (LUX-350-B2X-YM)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-ETJBJR-BYXL)
- OCCUNOMIX Jacket, Yellow, Polyester, 3XL, Fits Chest 58" (LUX-TRJKT-Y3X)
- KISHIGO XL, Lime Class 3 Black Series 2 In 1 Jacket (JS135-XL)
- Occunomix High Visibility Jackets & Coats