Shop All Traffic Safety Vests and Apparel
Occunomix
Safety Vest, w/Pockets, XL
Mfr # LUX-SSFULLZ-YXL
Zoro # G7949078
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Gender Unisex
- Standards ANSI/ISEA 107-2015 Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSFULLZ-YXL
- Zoro # G7949078
- UPC # 021844562721
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Details
Item | High Visibility Vest |
Color | Yellow/Green |
Gender | Unisex |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Description
High Visibility Vest, Standards ANSI/ISEA 107-2015 Type R Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Profile Knee Boots, Brown, Size 10, Mens, 15" H, PR (51254)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Thumb Lock (STI-7511E)
- POLYCO Grommet Apron, Yellow, 55 In. L, PK100 (45504)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, L (LUX-SSCLC2Z-YL)
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX L Womens Recycled Msh Zip Vst: Y Class 2 (ECO-RYIMZW-YL)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-5X (SV6GLG5X)
- Occunomix Workwear and Protective Clothing