Shop All Hoodies and Sweatshirts
Occunomix
Safety Sweatshirt, Polyester, Unisex, 4XL
Mfr # LUX-RYSWHZ-BY4X
Zoro # G010105396
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Polyester
- Fabric Weight 9 oz
- Features 100% Post-Consumer Recycled Polyester Fleece, 2 in Reflective Tape
- Number of Outside Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-RYSWHZ-BY4X
- Zoro # G010105396
- UPC # 021844637702
- Country of Origin Ethiopia
- Category Hoodies and Sweatshirts
Dimensions
Size | 4XL |
Maximum Chest Size | 58 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Description
Safety Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Full Zip Front, Number of Outside Pockets 3, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Black/Yellow, Fabric Weight 9 oz, Size 4XL, Features 100 Percent Post-Consumer Recycled Polyester Fleece, 2 in Reflective Tape, Size-Body Type Regular, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Removable Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Filter, Threaded, N95, Black, 50 PK, NIOSH (816661)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XH610-TT)
- 3M Polycarbonate Faceshld WP96C Dk Grn, PK10 (82702-00000)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S5DP-05-010)
- OCCUNOMIX Occunomix Hooded Sweatshirt (LUX-SWT3HZ-YL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG REG)
- CONDOR OUTDOOR PRODUCTS BASE II BASE LAYER X CREW, BLACK, M (101228-002-M)
- KISHIGO XL, Orange, Class 3, Hoodie Sweatshirt With Zipper (JS103-XL)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Hoodie, Black, 2XL (76020503XXL)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, Large (100614-026)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 3XL (65111303XXXL)
- Occunomix Hoodies and Sweatshirts