Shop All High Visibility Shirts & Sweatshirts
Occunomix
Safety Shirt, Polyester, Unisex, XL, Yellow
Mfr # LUX-RYSST2-YXL
Zoro # G110354328
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Standards ANSI/ISEA 107-2020
- Number of Outside Pockets 1
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-RYSST2-YXL
- Zoro # G110354328
- UPC # 021844637672
- Country of Origin Ethiopia
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Details
Item | Safety Shirt |
Material | Polyester |
Color | Yellow |
Standards | ANSI/ISEA 107-2020 |
Number of Outside Pockets | 1 |
Gender | Unisex |
Fabric Weight | 3.8 oz |
Shirt Style | T-Shirt |
Pocket Locations | Left Chest |
Collar Style | tagless |
Features | OccuNomix Sustainable Safety Products are All Made with a Minimum of 12 Recycled Bottles Each, Which Means Producing 1 Garment Alone Saves Enough Energy to Power a Laptop for at Least 30 Hours [2], OccuNomix Sustainable Safety Products are Made from Recycled PET Bottles that Take 79% Less Energy to Produce than from Raw Materials [1], OccuNomix Sustainable Safety Products Creates an Alternative for the 91% PET Bottles that End Up in Our Landfills [3] |
ANSI Class | 2 |
ANSI Type | R |
Tag-less | Yes |
Moisture-Wicking | Yes |
Ultraviolet Protection Factor | 30 |
Reflective Stripe Border Type | None |
Description
Safety Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style tagless, Color Yellow, Size XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2020, Sleeve Type Short, Maximum Chest Size 46 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNMD000600)
- FRED SILVER Convex Security Mirror (PLX-36)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (705PF-M)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, S, 12PK (34-9025/S)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YM)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LST2BX-YL)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWTBX-YL)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LST2BX-YXL)
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y5X)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, M (LUX-SSETPBK-YM)
- GLOWEAR BY ERGODYNE XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- Occunomix High Visibility Clothing